Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 ga GA, 7 in W, 4" L, 7 in H

  • Mfr # 8040401689

  • Zoro # G2384229


product price:  $54.29
/ea

Key Features

Duct Fitting Duct Size
7"
Width
7 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401689
Zoro #
G2384229
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
7 in
Height
7 in
Inlet Diameter
6 7/8 in
Length
4"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
4 in
Duct Size
7"
Overall Height
7 in
Overall Width
7 in
Overall Length
4 in
For Nominal Duct Diameter
7 in
Overall Diameter
7 in
For Duct Height
7 in
For Duct Width
7 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Machine Adapter
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Machine Adapter
Material
Steel
Finish
Galvanized
End Type
Quick-Fit
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Shape
Straight
Product Type
Machine Adapter
Adapter Type
Machine Adapter
Connection Type
Clamp Together
Weight
0.35 lb
Maximum Pressure Rating
42 in wc

Description

Machine Adapter, For Nominal Duct Diameter 7 in, Inlet Diameter 6 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.35 lb, For Duct Height 7 in, For Duct Width 7 in, Overall Width 7 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 7 in, Overall Diameter 7 in, Overall Height 7 in, End Type Quick-Fit, Adapter Type Machine Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.