Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 14 ga GA, 18 in W, 18" L, 8 in H

  • Mfr # 8010003698

  • Zoro # G2385111


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
18 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003698
Zoro #
G2385111
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
18 in
Height
8 in
Length
18"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
18 in
Overall Width
18 in
Overall Height
8 in
Overall Length
18 in
Centerline Radius
1 1/2 in
Inside Diameter
8 in
For Duct Height
8 in
For Nominal Duct Diameter
8 in
Material Thickness
14 ga
For Duct Width
8 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
90 Degree Elbow
Material
Steel
Type
90 Degrees
Color
Silver
Finish
Galvanized
Series
QF
Connection Type
Clamp Together
Angle
90 Degrees
End Type
Rolled Edge
For Duct Shape
Round
Compatible with Brand
Nordfab
Number of Pieces
1
Shape
Elbow
Weight
19 lb
Maximum Pressure Rating
42 in wc
Product Type
Tubed Elbow
Minimum Pressure Rating
2 in wc

Description

90 Degree Elbow, For Nominal Duct Diameter 8 in, Material Steel, Overall Length 18 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.