Shop NORDFAB
See all product information
Create Account
Round Bellmouth Adapter Hood, 10 in Duct Dia, Galvanized Steel, 22 ga GA, 16" W, 5" L
- Mfr # 8010004340
- Zoro # G7887056
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
10"
Width
16 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010004340
- Zoro #
- G7887056
- UPC #
- -
- Country of Origin
- United States
- For Use With
- QF Duct Work
- Gauge
- 22 ga
- Construction Material
- Galvanized Steel
- Coating
- Galvanized
- Pressure Rating
- 2 in to 42 in WG
- Item
- Bellmouth Adapter Hood
- Damper Shape
- Round
- Duct Fitting Material
- Galvanized Steel
- Duct Fitting Item
- Bellmouth Adapter
- Material
- Steel
- Finish
- Galvanized
- Shape
- Straight
- Maximum Pressure Rating
- 42 in wc
- Product Type
- Bell Mouth Hood
- For Duct Shape
- Round
- Connection Type
- Clamp Together
- Weight
- 3 lb
- Minimum Pressure Rating
- 2 in wc
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Duct Fitting Duct Size
- 10"
- Width
- 16 in
- Inlet Diameter
- 5 in
- Length
- 5 in
- Outlet Diameter
- 10 in
- Duct Fitting Diameter
- 10 in
- Duct Fitting Length
- 5 in
- Overall Height
- 16 in
- Overall Width
- 16 in
- Overall Length
- 5 in
- For Duct Width
- 10 in
- Material Thickness
- 20 ga
- For Nominal Duct Diameter
- 10 in
- For Duct Height
- 10 in
- Wire Rope Length
- 5 in
Description
Bellmouth Adapter Hood, For Nominal Duct Diameter 10 in, Inlet Diameter 5 in, Product Type Bell Mouth Hood, Overall Length 5 in, Weight 3 lb, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 10 in, Overall Height 16 in, Overall Width 16 in, Connection Type Clamp Together, Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.