Round 45 Degree Elbow, 5 in Duct Dia, 304 Stainless Steel, 14 ga GA, 9 in W, 9" L, 5 in H

  • Mfr # 8010003654

  • Zoro # G2385306


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010003654
Zoro #
G2385306
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
9 in
Height
5 in
Length
9"
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
10 1/2 in
Overall Width
9 in
Overall Height
5 in
Overall Length
10 1/2 in
Material Thickness
14 ga
For Duct Height
5 in
Centerline Radius
1 1/2 in
For Duct Width
5 in
For Nominal Duct Diameter
5 in
Inside Diameter
5 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Item
45 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Series
QF
Type
45 Degrees
Color
Silver
Connection Type
Clamp Together
Weight
1.2 lb
Angle
45 Degrees
Material Grade
304
End Type
Rolled Edge
Number of Pieces
1
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Product Type
Tubed Elbow
Minimum Pressure Rating
2 in wc
Shape
Elbow
For Duct Shape
Round

Description

45 Degree Elbow, For Nominal Duct Diameter 5 in, Material Stainless Steel, Overall Length 10 1/2 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 1 1/2 in, Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.