Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H

  • Mfr # 8010003710

  • Zoro # G2385391


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
7 1/4 in
For Use With
Industrial Dust Collection
Gauge
16 ga
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003710
Zoro #
G2385391
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
7 1/4 in
Height
4 in
Length
7-1/4"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
9 1/4 in
Overall Length
9 1/2 in
Overall Width
7 1/4 in
Overall Height
4 in
Material Thickness
16 ga
Centerline Radius
1 1/2 in
For Duct Width
4 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
For Duct Height
4 in

Details

For Use With
Industrial Dust Collection
Gauge
16 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Item
45 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Color
Silver
Series
QF
Type
45 Degrees
Number of Pieces
1
Shape
Elbow
End Type
Rolled Edge
Maximum Pressure Rating
42 in wc
Angle
45 Degrees
Compatible with Brand
Nordfab
For Duct Shape
Round
Product Type
Tubed Elbow
Weight
1 lb
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc

Description

45 Degree Elbow, For Nominal Duct Diameter 4 in, Material Steel, Overall Length 9 1/2 in, Product Type Tubed Elbow, Material Thickness 16 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.