Round 45 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H

  • Mfr # 8010003646

  • Zoro # G2385951


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
7 1/4 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010003646
Zoro #
G2385951
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
7 1/4 in
Height
4 in
Length
7-1/4"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
6 1/2 in
Overall Length
6 1/2 in
Overall Height
4 in
Overall Width
7 1/4 in
Material Thickness
14 ga
For Duct Width
4 in
For Duct Height
4 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Centerline Radius
1 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Item
45 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Type
45 Degrees
Series
QF
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
Number of Pieces
1
Material Grade
304
Product Type
Tubed Elbow
Weight
1 lb
Shape
Elbow
For Duct Shape
Round
Angle
45 Degrees
Compatible with Brand
Nordfab

Description

45 Degree Elbow, For Nominal Duct Diameter 4 in, Material Stainless Steel, Overall Length 6 1/2 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.