Round Butterfly Dampers, 12 in Duct Dia, 304 Stainless Steel, 20 ga GA, 12 in W, 13" L, 12 in H

  • Mfr # 8010005221

  • Zoro # G2385997


product price:  $312.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Duct Fitting Duct Size
12"
Width
12 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010005221
Zoro #
G2385997
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
12 in
Height
12 in
Length
13"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
13 in
Overall Length
13 in
Overall Height
12 in
Overall Width
12 in
Inside Diameter
12 in
Material Thickness
20 ga
For Nominal Duct Diameter
12 in

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
Butterfly Dampers
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Butterfly Valve
Material
Stainless Steel
Series
QF
Color
Silver
Weight
8.4 lb
Material Grade
304
For Media Type
Dust
Shape
Round
Maximum Temperature Rating
225 Degrees F
Connection Type
Clamp Together
End Type
Quick-Fit
Maximum Pressure Rating
42 in wc
Product Type
Butterfly Valve
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Material Fabrication
Rolled Edge

Description

Butterfly Dampers, For Nominal Duct Diameter 12 in, Overall Length 13 in, Product Type Butterfly Valve, Weight 8.4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 20 ga, Material Stainless Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Height 12 in, Overall Width 12 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.