Shop NORDFAB
See all product information
Create Account
Round Adjustable Nipple, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 9 in W, 11" L, 9 in H
- Mfr # 8040207327
- Zoro # G2386146
product price:Â
$
89.85
/ea
Key Features
Duct Fitting Duct Size
9"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040207327
- Zoro #
- G2386146
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- Adjustable Nipple
- Damper Shape
- Round
- Duct Fitting Material
- Stainless Steel
- Duct Fitting Item
- Adjustable Nipple
- Material
- Stainless Steel
- Color
- Silver
- Application
- Commercial
- For Duct Shape
- Round
- Shape
- Straight
- Seal Material
- Nitrile
- Material Grade
- 304
- Minimum Pressure Rating
- 2 in wc
- Connection Type
- Clamp Together
- Maximum Temperature Rating
- 250 Degrees F
- Maximum Pressure Rating
- 42 in wc
- Weight
- 3.05 lb
- Duct Compatibility
- Round
- Product Type
- Quick-Fit Sleeve
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 9"
- Width
- 9 in
- Height
- 9 in
- Inlet Diameter
- 9 in
- Length
- 11 1/8 in
- Outlet Diameter
- 9 in
- Duct Fitting Diameter
- 9 in
- Duct Fitting Length
- 11 1/8 in
- Overall Length
- 11 1/8 in
- Overall Height
- 9 in
- Overall Width
- 9 in
- Inside Diameter
- 9 in
- For Nominal Duct Diameter
- 9 in
- Material Thickness
- 22 ga
- Wire Rope Length
- 11 1/8 in
Description
Adjustable Nipple, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 1/8 in, Weight 3.05 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 9 in, Outlet Diameter 9 in, Maximum Airflow Not Applicable, Overall Width 9 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.