Round Butterfly Dampers, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 9 in W, 13" L, 9 in H

  • Mfr # 8010005241

  • Zoro # G2386015


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010005241
Zoro #
G2386015
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
9 in
Height
9 in
Length
13"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
13 in
Overall Length
13 in
Overall Width
9 in
Overall Height
9 in
For Nominal Duct Diameter
9 in
Material Thickness
22 ga
Inside Diameter
9 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Butterfly Dampers
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Butterfly Valve
Material
Stainless Steel
Series
QF
Color
Silver
For Media Type
Dust
Material Grade
304
Shape
Round
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
4.85 lb
Material Fabrication
Rolled Edge
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Product Type
Butterfly Valve
Maximum Temperature Rating
225 Degrees F
Minimum Pressure Rating
2 in wc

Description

Butterfly Dampers, For Nominal Duct Diameter 9 in, Overall Length 13 in, Product Type Butterfly Valve, Weight 4.85 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 22 ga, Material Stainless Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 9 in, Outlet Diameter 9 in, Overall Height 9 in, Overall Width 9 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.