Round Butterfly Dampers, 9 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W, 13" L, 9 in H

  • Mfr # 8010005263

  • Zoro # G2386021


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010005263
Zoro #
G2386021
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
9 in
Height
9 in
Length
13"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
13 in
Overall Height
9 in
Overall Length
13 in
Overall Width
9 in
Material Thickness
22 ga
Inside Diameter
9 in
For Nominal Duct Diameter
9 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Butterfly Dampers
Damper Shape
Round
Duct Fitting Item
Butterfly Valve
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Finish
Galvanized
Color
Silver
Shape
Round
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
For Media Type
Dust
Weight
4.85 lb
Maximum Pressure Rating
42 in wc
Material Fabrication
Rolled Edge
Connection Type
Clamp Together
Maximum Temperature Rating
225 Degrees F
Product Type
Butterfly Valve
End Type
Quick-Fit

Description

Butterfly Dampers, For Nominal Duct Diameter 9 in, Overall Length 13 in, Product Type Butterfly Valve, Weight 4.85 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 22 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 9 in, Outlet Diameter 9 in, Overall Height 9 in, Overall Width 9 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty, Material Fabrication Rolled Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.