Shop NORDFAB

Round 30 Degree Elbow, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 9 in W, 10" L, 7 in H

  • Mfr # 8040400069
  • Zoro # G2385769

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040400069
Zoro #
G2385769
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
9 in
Height
7 in
Inlet Diameter
7"
Length
10 in
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
10 in
Overall Length
10 in
Overall Height
7 in
Overall Width
9 in
For Nominal Duct Diameter
7 in
For Duct Height
7 in
Material Thickness
22 ga
Centerline Radius
1 1/2 in
Inside Diameter
7 in
For Duct Width
7 in
Wire Rope Length
10 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
30 Degree Elbow
Material
Stainless Steel
Type
30 Degrees
Color
Silver
Series
QF
Number of Pieces
1
For Duct Shape
Round
Angle
30 Degrees
Weight
2.2 lb
End Type
Rolled Edge
Material Grade
304
Shape
Elbow
Maximum Pressure Rating
42 in wc
Product Type
Elbow
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
Shell Material
Stainless Steel
Wire Color
Silver

Description

30 Degree Elbow, For Nominal Duct Diameter 7 in, Material Stainless Steel, Overall Length 10 in, Product Type Elbow, Material Thickness 22 ga, Weight 2.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 7 in, Shape Elbow, End Type Rolled Edge, For Duct Width 7 in, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 7 in, Overall Height 7 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.