Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 10-7/8" L, 10 in H

  • Mfr # 8040207328

  • Zoro # G2386137


product price:  $99.69
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
Width
10 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040207328
Zoro #
G2386137
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Width
10 in
Height
10 in
Inlet Diameter
10 in
Length
10-7/8"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
11 1/8 in
Overall Length
11 1/8 in
Overall Width
10 in
Overall Height
10 in
Material Thickness
22 ga
Inside Diameter
10 in
For Nominal Duct Diameter
10 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Adjustable Nipple
Damper Shape
Round
Duct Fitting Item
Adjustable Nipple
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Application
Commercial
Product Type
Quick-Fit Sleeve
Shape
Straight
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Maximum Temperature Rating
250 Degrees F
Connection Type
Clamp Together
Material Grade
304
Weight
3.4 lb
Duct Compatibility
Round
Seal Material
Nitrile

Description

Adjustable Nipple, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 1/8 in, Weight 3.4 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 10 in, Outlet Diameter 10 in, Maximum Airflow Not Applicable, Overall Width 10 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.