Round Rigid Duct, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 7 in W, 59.06" L, 7 in H

  • Mfr # 8040206798

  • Zoro # G2386268


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
7 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040206798
Zoro #
G2386268
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
7 in
Height
7 in
Length
59.06"
Duct Fitting Diameter
7 in
Duct Fitting Length
59 1/16 in
Overall Length
59 in
Material Thickness
22 ga
For Nominal Duct Diameter
7 in
Inside Diameter
7 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Rigid Duct
Damper Shape
Round
Duct Fitting Item
Quick Fit Duct
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Maximum Pressure Rating
42 in wc
Material Grade
304
Connection Type
Clamp Together
Shape
Straight
Weight
11.7 lb
End Type
Quick-Fit
Product Type
Rigid Duct
Compatible Clamp Style
Quick-Fit
Maximum Temperature Rating
1,100 Degrees F

Description

Rigid Duct, For Nominal Duct Diameter 7 in, Inside Diameter 7 in, Overall Length 59 in, Product Type Rigid Duct, Weight 11.7 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.