Window Frame Kit, H. 7 In, W. 22 In

  • Mfr # L-FRA100DKB-7x22

  • Zoro # G2386465


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
22 in
Opening Width
7 in
Finish
Dark Bronze
Window Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-FRA100DKB-7x22
Zoro #
G2386465
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
22 in
Opening Width
7 in
Window Width
5 in
Window Height
20 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in

Details

Item
Door Window Frame Kit
Material
Steel
Finish
Dark Bronze
For Use With
Wood or Metal Doors
Includes
#8 x 1 3/4 in Phillips Head SMS
Standards
ANSI/UL 10B, IBC, NFPA 252, NFPA 80, UL ANSI/UL10C, UL CAN/ULC S104
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Compatible with Manufacturer Model Number
L-Pyran F 6 x 21
Resistance Properties
Flame/Fire Resistant
Glass Insert Included
No Glass Insert Included
Frame Finish
Powder Coated
Frame Material
Steel
Frame Color
Brown
Compatible Manufacturer Part Number
L-Pyran F 6 x 21
Compatible with Mfr. Model No.
L-Pyran F 6 x 21
For Use with Mfr Model Number
L-Pyran F 6 x 21
Compatible Manufacturer Model Number
L-Pyran F 6 x 21
For Use With Mfr. Model Number
L-Pyran F 6 x 21
Compatible with Manufacturer Model No.
L-Pyran F 6 x 21
Compatible Pump Manufacturer Part Number
L-Pyran F 6 x 21
Compatible Mfr. Model Number
L-Pyran F 6 x 21

Description

Door Window Frame Kit, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.