Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387382


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387382
UPC #
-
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
For Outdoor Traction
Yes
Insulated
No
CSA Footwear Standard
Grade 1 Toecap
Metatarsal System
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Construction Type
Cemented
Non Metallic Upper
No
Removable Insole
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Waterproof Type
None
Footwear Sole Pattern
Slip Resistant
Max. Heat Rating
250 Degrees F
Insole System
Removable
Static Dissipative
No
Completely Non Metallic
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.58
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.25
Chemical Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.58
All-Leather Upper
Yes
Insole Technology
Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily
0.25
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.