Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387504


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387504
UPC #
9320922570728
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Predominant Footwear Color
Brown
Wide Toe Cap
No
Insole System
Removable
Liner Material
Nylon
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
No
Waterproof Type
None
Metatarsal Guard
No
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Standards
ASTM F2413-11
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Conductive
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Max. Heat Rating
250 Degrees F
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Oily
0.25
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.