Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387574


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387574
UPC #
-
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
CSA Footwear Standard
Grade 1 Toecap
Footwear Style
6 in Work Boot
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Liner Material
Nylon
Completely Non Metallic
No
Upper Material Description
Synthetic
For Outdoor Traction
Yes
Metatarsal System
No
Conductive
No
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Slip Resistant
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Non-Marking Sole
No
Standards
ASTM F2413-11
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.25
Toe Shape
Round
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.78
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
250 Degrees F
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.58
Insole Technology
Removable
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.