Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387601


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387601
UPC #
-
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Insulation Type
None
Completely Non Metallic
No
Shank Material
Nylon
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.25
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Removable Insole
No
For Outdoor Traction
Yes
Waterproof Type
None
Metatarsal Guard
No
Non Metallic Upper
No
Toe Shape
Round
Insulated
No
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Synthetic
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Grade 1 Toecap
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Slip Resistant
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.24
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.25
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.58
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.