Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387629


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387629
UPC #
-
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Oily
0.25
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insulated
No
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Grade 1 Toecap
Shank Material
Nylon
Puncture Resistant Insole
No
Liner Material
Nylon
For Outdoor Traction
Yes
Completely Non Metallic
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.58
Non-Marking Sole
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Dry
0.78
Insulation Type
None
Metatarsal Guard
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Conductive
No
Metatarsal System
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Static Dissipative
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.58
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.