Ceramic Fuse, 20A, 1.5kA at 250V AC, 10kA at 125V AC, 10kA at 125V DC, 5 PK

  • Mfr # MDA-20-R

  • Zoro # G2388303

CAD Available

product price:  $19.79
/pk 5, $3.96/ea

Key Features

CAD Drawing
Series
MDA
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC, 10kA at 125V AC, 10kA at 125V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDA-20-R
Zoro #
G2388303
UPC #
051712542494
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

CAD Available
Yes
Series
MDA
Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC, 10kA at 125V AC, 10kA at 125V DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Element
Single
Fuse Holder Code
G
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
326, GSA, MDA
Weight
0.005 lb
Current
20 A

Description

Fuse, 20 A, 250 V AC, Not Applicable, MDA Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1.5kA at 250V AC, 10kA at 125V AC, 10kA at 125V DC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDA, Littelfuse 326, Mersen GSA, Equivalent Series 326, GSA, MDA, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.