Ceramic Fuse, FCD / FCD-P Series, Fast-Acting, 16A, 250V AC, 1.5kA at 250V AC
- Mfr # FCD-500mA
- Zoro # G613841530
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Series
FCD / FCD-P
Speed
Fast-Acting
Amps
200 mA to 16 A
AC Voltage Rating
250V AC
Interrupt Rating
1.5kA at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCD-500mA
- Zoro #
- G613841530
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 5 mm
- Length
- 0.2 in
- Width
- 0.2 in
- Height
- 0.79 in
- Fuse Size
- 5 x 20 mm
Details
- Series
- FCD / FCD-P
- Speed
- Fast-Acting
- Amps
- 200 mA to 16 A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 1.5kA at 250V AC
- Body Material
- Ceramic
- DC Voltage Rating
- 250V AC
- Item
- Ceramic Fuse
- Standards
- IEC
- Fuse Type
- Electronic Glass & Ceramic Fuse
- AC Interrupt Rating
- 1,500 A
- Response Time
- Fast
- Current Rating
- 0.5 A
- Agency Compliance
- cURus; IEC 60127
Description
Ceramic Fuse, FCD / FCD-P Series, Fast-Acting, 16A, 250V AC, 1.5kA at 250V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.