Zoro Homepage
This item is Discontinued.
Thermacel 3" x 6 ft. Pipe Insulation, 1" Wall 6XP100358

3" x 6 ft. Pipe Insulation, 1" Wall (Discontinued)

  • Mfr # 6XP100358
  • Zoro # G2390035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XP100358
Zoro #
G2390035
UPC #
-
Country of Origin
Unknown

Dimensions

Wall Thickness
1"
Length
6 ft.
For Iron Pipe Size
3"
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
3 in
Insulation Length
6 ft
Fits Tube Size
3 5/8 in
Fits Pipe Size
3 in

Details

Material
Polyethylene
Approx. R Value
4.9
Color
Black
Insulation Nominal I.D.
3 5/8 in
Temp. Range
-160 Degrees to 200 Degrees F
Insulation Approx. R Value
4.90
For Tube O.D.
3-5/8"
Item
Pipe Insulation
Insulation Type
Pre-Slit, Pre Glued
Pipe Insulation Item
Pipe Insulation
Insulation Body Material
Polyethylene
Standards
ASTM C 1427
Insulation Temp. Range
-160 Degrees to 200 Degrees F

Description

Pipe Insulation, Wall Thickness 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.