Solenoid Valve Coil, 120V, 60 Hz, 20W

  • Mfr # 099257-005-D*

  • Zoro # G2391234


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
20 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099257-005-D*
Zoro #
G2391234
UPC #
094703487893
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
20 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
NEMA Rating
1
Electrical Connection
18 in Leads
Hz
60
Item
Solenoid Valve Coil
For Use With
8210B057, 8210B059, 8342C003, EF8210B27 120/60 110/50, EF8342C001, EF8342C003, JB8214035CSA, JB8214050CCSA, JB8214050CSA, JB8214060CSA to JB8214083CSA, Mfr. 8342C001
Compatible with Manufacturer Model Number
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
Wattage
20 W
Includes
Instructions
Frequency
60 Hz
Electrical Connections
18" Leads
NEMA Enclosure Rating
1
For Use With Mfr. Model Number
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
Compatible Manufacturer Part Number
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
Compatible Manufacturer Model Number
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
Compatible with Manufacturer Model No.
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
Compatible with Mfr. Model No.
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
For Use with Mfr Model Number
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
Compatible Pump Manufacturer Part Number
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA
Compatible Mfr. Model Number
8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA

Description

Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V, Compatible with Manufacturer Model Number 8044B001CSA, 8210B057, 8210B059, EF8308B040, EF8310B040, JB8214037CSA, JB8214053CSA, JB8214063CSA, JB8214235CCSA, JB8214235CSA, JB8214235VICSA, JB8214250CCSA, JB8214250CSA, JB8214250VICSA, JB8214260CCSA, JB8214260CSA, JB8214270CSA, JB8214270VICSA, JB8214280CSA, Wattage 20 W, NEMA Enclosure Rating 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.