Stack & Nest Storage Container, 15 gal, 23 in L x 17-1/2 in W x 11-1/2 in H, Gray, Polypropylene

  • Mfr # 7268

  • Zoro # G2392537


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Overall Height
11-1/2 in
Overall Length
23 in
Overall Width
17-1/2 in
Type
Stack & Nest
Volume Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7268
Zoro #
G2392537
UPC #
819085010015
Country of Origin
United States

Dimensions

Overall Height
11-1/2 in
Overall Length
23 in
Overall Width
17-1/2 in
Overall L x W x H
23 in L x 17-1/2 in W x 11-1/2 in H
Inside Width
14-1/2 in
Depth
23"
Inside Height
11-1/2 in

Details

Type
Stack & Nest
Volume Capacity
15 gal
Material
Polypropylene
Load Capacity
8 lbs
Color
Gray
Item
Storage Container
For Use With
Mfr No. 3FZC8
Shape
Rectangular
Weight Capacity
8 lb
Nestable
Nesting Capable
Stackable
Stacking Capable
Standards
ISO
Resistant To
Impact
Compatible Lid Number
Mfr. No. 3FZC8
Flame Retardant
Flame Retardant
Individually Numbered
Yes
Lid Locking Type
Hasp
Edge/Corner Design
Rounded
Body Color
Gray
Includes Lid
Lid Not Included

Description

Property Storage Tote, Includes Lid Lid Not Included, Material Plastic, Body Color Gray, Nestable Nesting Capable, Overall Height 11 1/2 in, Overall Length 23 in, Overall Width 17 1/2 in, Resistant To Impact, Stackable Stacking Capable, Volume Capacity 15 gal, Weight Capacity 8 lb, Compatible Lid Number Mfr. No. 3FZC8, Edge/Corner Design Rounded, Flame Retardant Flame Retardant, Individually Numbered Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.