Gate Valve, Class 125, 6 In., Flange

  • Mfr # 2882-M26 6

  • Zoro # G2393422


product price:  $1,532.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
Cast Iron
Bonnet Style
Bolted
Valve Max. Fluid Temp.
353 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2882-M26 6
Zoro #
G2393422
UPC #
697988627765
Country of Origin
China

Dimensions

Pipe Size
6"
Pipe Size - Valves
6"
Inlet to Outlet Length
10 1/2 in
Overall Length
10.5 in
Handle Height
23.13 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in
Handle Diameter
11 in
Connection Size - Side 2
6 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Bonnet Style
Bolted
Valve Max. Fluid Temp.
353 Degrees F
Valve Stem Type
Non-Rising
Handle Material
Cast Iron
Stem Material
Steel
Valve Class
Class 125
Standards
MSS SP-70
Wedge Material
Cast Iron
Max. Water Pressure - CWP
200 psi
Handle Type
Wheel
Top of Handle to Inlet Center
23 1/8 in
Max. Working Steam Pressure - WSP
125 psi
Max. Cold Working Pressure - CWP
200 psi
Body Material - Valves
Cast Iron
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Cast Iron
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
Flange
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
Flange
Number of Flange Bolt Holes
8
ANSI Flange Class
Class 125
Operating Temperature - Maximum
353 Degrees F
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
2,250
Wedge Style
Solid
Bonnet Material
Cast Iron

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 6 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 2,250, Stem Type Non-Rising, Stem Material Steel, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Cast Iron, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.