Flat Washer, For Screw Size 3/8" , Steel Armor Coat Finish, 50 PK

  • Mfr # UST236041

  • Zoro # G2395452


product price:  $7.59
/pk 50, $0.15/ea

Key Features

Material
Steel
Finish
Armor Coat
For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UST236041
Zoro #
G2395452
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.406 in

Details

Item
Flat Washer
Material
Steel
Finish
Armor Coat
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
Rockwell Hardness
C38
Type
SAE Flat Washer
Tensile Strength
150,000 psi
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Through Hardened
Pack Size
Small Pack
For Use With
Screws and Studs
Hardness
38 HRC
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ASME B18.22.1

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Armor Coat(TM), For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Material Quality Standards ASME B18.22.1, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rust-Resistant, Rockwell Hardness C38, Tensile Strength 150,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.