Tee Red Brass Tee, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 1VEY6

  • Zoro # G2398051


product price:  $3.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VEY6
Zoro #
G2398051
UPC #
190735925027
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Tee
Specific Pipe Fitting Shape
Tee
Standards
ASME B16.15, ASTM B584
Pipe Fitting Schedule/Class
Class 125
Max. Pressure
125 psi
Temp. Range
-20 Degrees to 400 Degrees F
Basic Fitting Shape
Tee
Fitting Side B Type
NPT
Maximum Operating Pressure
200 psi
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
125
Fitting Side A Type
NPT

Description

Tee, Pipe Size 1/8 In, NPT Connection, Material of Construction Red Brass, Pressure 125 PSI, Temp Range -20 To 400 Degrees F, Standards ASTM B584, ASME B16.15, ANSI B1.20.1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.