Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8030G003

  • Zoro # G2398846


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8030G003
Zoro #
G2398846
UPC #
094704533940
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-7/16 in
Overall Height
4-1/16 in
Overall Length
2-13/16 in
Overall Width
2-1/4 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
2 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Watertight
Body Material
Brass
Coil Insulation Class
F
Valve Design
2-Way/2-Position
IP Rating
IP66
Standards
CSA, FM, UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Ambient Temperature - Minimum
14 Degrees F
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
2 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F
Frequency
50 Hz, 60 Hz
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Wattage
10.1 W
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Mounting Orientation
Vertical
Coefficient of Volume (Cv)
5
Operating Pressure Differential Water - Maximum
2 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

The ASCO 8030G003 is a 2-way, 2-position, normally closed solenoid valve designed for direct acting operation. It features a brass body with NBR seals and IP66-rated environmental protection (dust/in water ingress) enabling indoor/outdoor operation. Including the coil, it operates on 120V AC at 50 and 60 Hz frequencies, consuming 10.1 watts. Media compatibility: Air, Inert Gas, Water; maximum fluid temperature 200°F and an ambient temperature range of 14°F to 140°F. It has a 3/4 in nominal pipe size with NPTF inlet and outlet connections.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Operation: Direct Acting
  • Body Material: Brass
  • Seal Material: NBR
  • Electrical: 120V AC, 10.1 W, 50/60 Hz
  • Coil Enclosure: Without Junction Box; IP66-rated enclosure
  • Electrical Connection: 1/2 in Conduit Hub
  • IP66-rated environmental protection
  • IP Rating: 66
  • Maximum Ambient Temperature: 140°F; Minimum: 14°F
  • Maximum Fluid Temperature: 200°F
  • Media compatibility: Air, Inert Gas, Water
  • Maximum Operating Pressure Differential: 2 psi (Air/Inert Gas, Water)
  • Minimum Operating Pressure Differential: 0 psi (Air/Inert Gas, Water)
  • Orifice Diameter: 3/4 in
  • Nominal Pipe Size: 3/4 in
  • Connection Type: Inlet and Outlet NPTF threads
  • Mounting Orientation: Vertical
  • Overall Dimensions: Length 2-13/16 in, Width 2-1/4 in, Height 4-1/16 in
  • Valve Type: High Flow
  • Standards: CSA, FM, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.