Westward
Half Round File, 8 In. L, Ergo Handle
Mfr # 1NFW2
Zoro # G2399765
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
- Width 3/4 in
- Finish Natural
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Dark Green Face Shield, Bound with Aluminum Band, 8" x 12" 824BDG
- RUKO 9/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214815
- URREA 1" Drive 6-Point Deep Impact Socket 1-13/16" 10029L
- OMEGA Wide Truck Ramps, 20Ton 93201
- WESTWARD Half Round File, 6 In. L, Ergo Handle 1NFW1
- WESTWARD General Purpose File Set, 5 PC 1NFK4
- WESTWARD Flat File, American, Smooth 30PA60
- WESTWARD Square Hand File, 6 In, 33/35 TPI 12F791
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc 10Z761
- WESTWARD Flat File, 12 In, Bastard, Machinists 1NFP3
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded 21853
- Westward Hand Files and Rasps