Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04LV/30#

  • Zoro # G2399887


product price:  $98.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04LV/30#
Zoro #
G2399887
UPC #
783029584811
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.36 in
Bolt Circle Diameter
5.37 in
Case Diameter
5.81 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Polybutylene Terephthalate
Series
1259
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Calibration Certificate Included
No
Smallest Graduation
3 psi, 5 in Hg
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Smallest Graduation
5/3
Graduations
10 in Hg, 5 psi
Gauge Mounting Method
Surface
Case Color
Black
Socket Material
316L Stainless Steel
Case Material
PBT, Polycarbonate
Standards
ASME, CE, CRN
Wetted Materials
Stainless Steel
Connection Type
MNPT
Non-Sparking
No
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Accuracy Grade
ASME B40.100 Grade 2A
Case Construction
Solid Front with Pressure Relief Back
Primary Scale Minor Graduations
3, 5
Bezel Material
Polybutylene Terephthalate
Pressure Range Type
Compound
Process Temperature Range
-20 Degrees to 250 Degrees F
Dial Color
White
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Pressure Gauge Type
Process Pressure Gauge
Cleaned for Oxygen Service
No
Pointer Characteristics
Micrometer Adjustable
Scale Type
Single
Process Connection Gender
Male
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Accuracy Scale
Full Scale
Includes Vent Plug
No
Includes Mounting Hardware
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Sensor Material
316L Stainless Steel
Vibration Resistance
None
Pointer Material
Aluminum
Dry Dampening Feature
None
Field Fillable
No
Freeze Resistant Movement
No
Removable Bezel
No
Pointer Color
Black
Maximum Pressure
30
Operating Temperature Range
-50 Degrees to 150 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products