Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi

  • Mfr # 3820401

  • Zoro # G2400176


product price:  $36.15
/ea

Key Features

Body Material
Brass
Size
3/4"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3820401
Zoro #
G2400176
UPC #
670750965142
Country of Origin
United States

Dimensions

Size
3/4"
Width
2 in
Height
3 in
Pipe Size
3/4"
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Overall Length
3 in

Details

Body Material
Brass
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
Item
Vacuum Breaker
Material of Construction
Brass
Standards
ASSE 1001-2008
Temp. Range
212 Degrees F
Connection
FNPT
Maximum Pressure - Operating
125 psi
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
212 Degrees F
Includes Freeze Protection
No Freeze Protection
Connection Gender - Side 1
Female
Operating Temperature - Minimum
32 Degrees F
Seat Material
Silicone
Hazard Protection Level
Low Health Hazard
Includes Atmospheric Vent
Atmospheric Vent Included
Seal Material
Silicone
Body Finish
Rough Brass
For Media
Water
Manufacturer Warranty
5 yr
Connection Type - Side 1
NPT
Check Mechanism Material
Silicone
Flow
28.5 gpm
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Valve Series
38

Description

Vacuum Breaker, Size 3/4 in, Connection Type FNPT, Material of Construction Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 3 in, Width 2 in, Standards ASSE 1001-2008, Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.