This item is Discontinued.

Eaton Proximity Sensor, Inductive, 18mm, NPN, NC E57SBL18T110

Proximity Sensor, Inductive, 18mm, NPN, NC (Discontinued)

  • Mfr # E57SBL18T110
  • Zoro # G2400386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57SBL18T110
Zoro #
G2400386
UPC #
782113699073
Country of Origin
Mexico

Dimensions

Length
35mm
Proximity Sensor Diameter
18.0mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NC
Max. Detecting Distance
5.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
500 Hz
Case Material
Stainless Steel
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
360 Degrees Viewable LED Output Indication
IP Rating
67
Standards
cUL Listed, CE Compliance
Max. Current Load
500mA
NEMA Rating
4, 4X, 6, 6P, 12, 13

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 35mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.