1/16" High Grade Buna-N Rubber Strip, 4"x36", Black, 40A

  • Mfr # BULK-RS-BHS40-872

  • Zoro # G2402032


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS40-872
Zoro #
G2402032
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
4 in
Rubber Length
3 ft
Thickness
1/16"
Width
4"
Length
36"
Overall Thickness
0.0625 in
Overall Width
4 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 410
Grade
High Strength
Application
Oil Resistant
Color
Black
Type
High Grade
Max. Temp. (F)
225 Degrees F
Material
Buna-N
Texture
Smooth
Compression Set
30 %
Density
1.35 g/cc
Shape
Strip
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Tear Strength
20 N/mm
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Oil Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.