Edge Finder, Single, 0.500 Shank, 0.200 Tip

  • Mfr # 050102

  • Zoro # G2407596


product price:  $26.49
/ea

Key Features

End Type
Single,Cylindrical
Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.500
Construction
Steel
Shank Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
050102
Zoro #
G2407596
UPC #
-
Country of Origin
United States

Dimensions

Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.500
Shank Diameter
1/2 in
Tip Diameter
0.5 in

Details

Item
Edge Finder
End Type
Single,Cylindrical
Construction
Steel
Single or Double End
Single End
Number of Pieces
1
Tip Shape
Cylindrical

Description

Edge Finder, Construction Steel, Includes -, Number of Pieces 1, Single or Double End Single End, Tip Diameter 0.5 in, Tip Shape Cylindrical, Features -, Shank Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.