3" x 1" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4307000282

  • Zoro # G2414151


product price:  $81.15
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 1"
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000282
Zoro #
G2414151
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3" x 1"
Pipe Size
3" x 1"
Outside Dia.
3-15/32"
Pipe Size (Fittings)
3" x 1"
Hex Size
3 1/2 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Hex Reducing Bushing
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Steam Pressure
1965 psi @ 350 Degrees F
Max. Pressure
2570 psi@100 Degrees F
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Includes Seal
No
Material Grade
304
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Class
Class 3000
Color
Silver
Fitting Side B Gender
Female
For Pipe Schedule
160

Description

Straight, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 160, 3 in, Male, Threaded, 1 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.