General Purpose Dolly, 1000 lb.

  • Mfr # 4UAX4

  • Zoro # G2415016


product price:  $64.99
/ea

Key Features

Color
Brown
Load Capacity
1,000 lb
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 4 3/8 in
Number of Caster Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UAX4
Zoro #
G2415016
UPC #
-
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 4 3/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Platform Height
4 9/16 in
Platform Width
18 in
Overall Width
18 in
Overall Length
30 in
Deck Length
30 in
Deck Width
18 in
Center Opening Length
23 1/2 in
Deck Height
4 3/8 in
Overall LxWxH
30 in x 18 in x 5 1/8 in
Overall Height
5 1/8 in
Caster Width
1 1/4 in

Details

Color
Brown
Load Capacity
1,000 lb
Item
Solid-Deck Wood General Purpose Dolly
Number of Caster Wheels
4
Includes
Rounded corners
Caster Wheel Type
Solid
Caster Wheel Material
Polyolefin
Platform Style
Flush, Solid
For Use With
Big and Small Items
Platform Material
Hardwood
Features
Skidproof
Brake Type
No Caster Brake
Deck Surface
Smooth
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Wood Type
Populus
End Style
Flush
Deck Material
Wood
Caster Wheel Type/Material
Solid Plastic
Wheel Type/Material
Solid Plastic
Caster Wheel/Tread Material
Plastic
Deck Style
Solid
Caster/Wheel Configuration
(4) Swivel
Includes Tow Eye
With Towing Eye
Connectable Ends
No
Non-Marking Casters/Wheels
No
Lip Type
Flush
Securing Mechanism
Strap
Frame Material
Wood
Caster Type
Polyolefin Swivel

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 4 in, Deck Material Wood, Deck Surface Smooth, Deck Style Solid, Center Opening Length 24 in, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.