Pipe Collar, 3 In., For Plastic Pipe
Mfr # ULTRA-PPD-3
Zoro # G2415621
product price:Â $18.99
/eaKey Features
Color
Silver
Material
Metal
Fire Rating
3 hr
Standards
ASTM E814, CAN/ULC-S115, UL 1479
Usage Location
Floor Penetrations, Wall Penetrations
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULTRA-PPD-3
Zoro #
G2415621
UPC #
051115083808
Country of Origin
United States
Dimensions
For Pipe Size
3 in
Collar Body Diameter
3 in
Details
Item
Firestop Pipe Collar
Color
Silver
Material
Metal
Fire Rating
3 hr
Standards
ASTM E814, CAN/ULC-S115, UL 1479
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Metal Pipe, Plastic Pipe
Expansion Temperature
32 Degrees F
For Material Type
PVC
Resistance Properties
Fire Resistant
For Use On
Commercial Construction Surfaces, Non-Metallic Pipes
Mount Type
Anchor Tabs
Intumescent
Yes
Body Material
Metal
Market
Commercial
Watertight
No
Firestop Type
Pipe Collars For Passing Through Walls
Description
Firestop Pipe Collar, Collar Body Diameter 3 in, Fire Rating 3 hr, For Pipe Size 3 in, For Use On Commercial Construction Surfaces, Non-Metallic Pipes, Includes Mounting Hardware Not Applicable, Usage Location Floor Penetrations, Wall Penetrations, Body Material Metal, Color Silver, Expansion Temperature 32 Degrees F, For Material Type PVC, Intumescent Yes, Market Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.