Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT

  • Mfr # 5P595

  • Zoro # G2416687


product price:  $20.89
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P595
Zoro #
G2416687
UPC #
190735925157
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Union
Standards
ASME B16.39, ASTM A197
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 366 Degrees F
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Color
Black
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No

Description

Union, Malleable Iron, Class Class 150, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 in, Female, Threaded, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.