Spiral Point Tap Plug, 2 Flutes

  • Mfr # 19040

  • Zoro # G2429454


product price:  $14.69
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19040
Zoro #
G2429454
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-32
Thread Length
3/4"
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Size
#8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H2
Measurement System
Pipe
Threads per Inch
32
Series
5301TC
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301TC

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.