Solenoid Valve Coil, 24VAC, 60/50 Hz

  • Mfr # 011209

  • Zoro # G2430556


product price:  $45.39
/ea

Key Features

Voltage
24V
Watts
12 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
Electrical Connection
6 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011209
Zoro #
G2430556
UPC #
190735372753
Country of Origin
Mexico

Dimensions

Inner Hole Height
1 1/4 in
Inner Hole Diameter
1 5/16 in

Details

Voltage
24V
Watts
12 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
Electrical Connection
6 in Leads
Hz
50/60
Item
Solenoid Valve Coil
For Use With
Dayton Solenoid Valve Bodies Only
Standards
UL Listed
NEMA Rating
1
Electrical Connections
6" Leads
Includes Enclosure
Enclosure Included
Wattage
17 W
NEMA Enclosure Rating
1
Frequency
50 Hz, 60 Hz
Compatible with Brand
Dayton

Description

Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 24V, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton, Frequency 50 Hz, 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.