Flowmeter, 2 SOC, 2-25 GPM

  • Mfr # H619-625-R

  • Zoro # G2439647


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
2 in
Flow Material
Water
Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H619-625-R
Zoro #
G2439647
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Length
11 1/2 in
Connection Size (In.)
2 Socket
Manufacturers Warranty Length
1 yr
Length (In.)
11-1/2"
Width
3 1/4 in
Height (In.)
3-1/2
Width (In.)
3-1/4"
Height
3 1/2 in
Overall Length
11.5 in
Manufacturer Warranty Length
1 yr
Overall Height
3.5 in
Overall Width
3.3 in

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
Socket
Max. Pressure
325 psi
Max. Viscosity
500 SUS
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Flow Range
1 to 7 gpm
Fitting
PVC
Fluid Temp. Range
32 Degrees to 140 Degrees F
Accuracy (%)
5%
GPM Max.
25 gpm
Chamber Material
Radel(R)
Specific Gravity
1
Pressure Drop - 100% Flow (PSI)
2.25 psi
Max. Pressure (PSI)
325
Max. Temp. (F)
250
Seal Material
Buna-N
Flow Range @ GPM/LPM
2 to 25 / 10 to 95
Flow Range @ GPM of Water
2-25
Flow Range (GPM)
1-7
Display Type
Scale
Standards
ANSI/ASME B1.20.1
Product Type
Flow Meter
Viscosity - Maximum
500 SUS
Flowmeter Type
Variable Area
Includes Totalizer
No
Accuracy
+/-5%
Media Temperature - Maximum
250 Degrees F
Media Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
7 gpm
O-Ring Material
Buna-N
Operating Pressure - Maximum
325 psi
Mounting Orientation
Universal
Includes Flow Rate Adjustment Knob
No
Includes Pressure Gauge
No
Wetted Material
PSU
Flow Rate - Minimum
1 gpm
Unit Of Measure
Gallons, Liters
Compatible Flow Material
Water

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type Socket, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.