Stainless Steel 1-1/2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXL2

  • Zoro # G2442072


product price:  $1,195.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXL2
Zoro #
G2442072
UPC #
190735242650
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
15 3/4 in
Width
8 3/4 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Height
9 in
Overall Height
8.9 in
Overall Length
15.8 in
Overall Width
8.8 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Open Dripproof
Inlet Pressure
200 psi
Motor Enclosure
Open Dripproof
GPM of Water @ 10 Ft. of Head
94
Frame
56J
Outlet
1-1/4"
GPM of Water @ 80 Ft. of Head
43
GPM of Water @ 20 Ft. of Head
90
Max. Specific Gravity
1.0
GPM of Water @ 90 Ft. of Head
32
GPM of Water @ 50 Ft. of Head
71
Motor RPM
3,450 RPM
Port Rotation
4 Position Increments
GPM of Water @ 15 Ft. of Head
92
Motor Type
ODP
Max. Case Pressure
200 psi
GPM of Water @ 25 Ft. of Head
87
Inlet
1-1/2"
Seal Material
Viton
Item
Centrifugal Pump
Impeller Material
Stainless Steel
Max. Pressure
47 psi
GPM of Water @ 70 Ft. of Head
54
HP
1-1/2
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Phase
Three
GPM of Water @ 30 Ft. of Head
85
Voltage
208-230/460VAC
Impeller Type
Closed
Best Efficiency GPM @ Head
54 @ 70 ft
Agency Compliance
UL Approval in Motor
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
GPM of Water @ 60 Ft. of Head
62
Includes
Manual
Hz
60
Duty
Continuous
Amps
4.4-3.9/2.0
GPM of Water @ 40 Ft. of Head
78
Housing Material
Stainless steel
Max. Liquid Temp.
200 Degrees F
Bearing Type
Ball
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Impeller Design
Closed
Discharge Rotation
90 Degrees Increments
Maximum RPM
3,450 RPM
Shut Off Pressure (Maximum)
47 psi
Maximum Feet of Head
110 ft
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Duty Cycle
Continuous
Best Efficiency Flow
54 gpm
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Frequency
60 Hz
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
For Use With Potable Systems
No
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Feet of Head (Minimum)
10 ft
Motor Frame Designation
56J
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Nameplate Voltage
230/460V AC
Intake Type
NPT
Seal Type
Mechanical
Discharge Type
NPT
Specific Gravity (Maximum)
1
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Pump Housing Material
Stainless Steel
Minimum Media Temperature
40 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Horsepower
1 1/2 hp
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Best Efficiency Head
70 ft
Maximum Media Temperature
200 Degrees F
Shaft Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.