Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Blue

  • Mfr # CRA47X

  • Zoro # G2445816


product price:  $1,958.10
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA47X
Zoro #
G2445816
UPC #
048441691517
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Door Opening Width
40 3/4 in
Inside Height
60.5"
Inside Width
39.5"
Inside Length
14.6"
Outside Length
18 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Finish
Powder Coated
Door Type
Hinged
Number of Doors
2
Additional Shelf
5T423
Includes
(2) Vents, Cap, Fire Baffle, Sump Tray, Trilingual Warning Label
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Indoor/Outdoor
Indoor
Lockable
Yes
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Other Standards
FM Approved, IFC, NFPA 1
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
EN Fire Rating
Non-Combustible
FM Class
6050
Safety Storage Type
Cabinet
Compatible Shelf Model Number
29937
NFPA 400
Not NFPA 400 Compliant
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Corrosives
Shelving Type
Adjustable Shelf

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products