3" FNPT SS Threaded Flange

  • Mfr # 4381001070

  • Zoro # G2449352


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381001070
Zoro #
G2449352
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Outside Dia.
7-1/2"
Pipe Size
3"
Nominal Pipe Size
3 in
Flange Outside Diameter
7 1/2 in
Thread Size
3"

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Flange
Standards
ASME B16.5, ASTM A182
Max. Pressure
150 psi
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
FNPT
Number of Holes
4
Maximum Operating Pressure
150 psi
Material Grade
304
Connection Surface
Raised Face
Number of Bolt Holes
4
Color
Silver
Class
Class 150
Type
Class 150

Description

The ZORO SELECT - 4381001070 is a stainless steel flange designed for bolting pipes, valves, pumps, and equipment together in piping systems. Made from 304 stainless steel; Material: 304 Stainless Steel. This flange offers corrosion resistance and strength suitable for high-pressure, high-temperature, and sanitary applications. It complies with ANSI B16.5 and ASTM A182 standards and accommodates a nominal pipe size of 3 inches. The flange has a raised face connection surface and features female national pipe threads (FNPT) for its fittings, Rated for Class 150 pressure; maximum operating pressure 150 psi; temperature range -60 to 450 degrees Fahrenheit. Key Features:

  • Material: 304 Stainless Steel
  • Flange type with raised face connection surface
  • Nominal pipe size: 3 inches
  • Outside flange diameter: 7 1/2 inches
  • Pressure rating: Class 150, maximum operating pressure 150 psi
  • Thread size: 3 inches FNPT
  • Number of bolt holes: 4
  • Temperature range: -60 to 450 degrees Fahrenheit
  • Standards: ANSI B16.5; ASTM A182

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.