1-1/2" FNPT SS Threaded Flange

  • Mfr # 4381006040

  • Zoro # G2449422


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381006040
Zoro #
G2449422
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
6-1/8"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
3 7/8 in
Flange Outside Diameter
6 1/8 in
Nominal Pipe Size
1 1/2 in
Overall Length
1 3/16 in
Flange Thickness
3/4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Threaded Flange
Max. Pressure
720 psi
Number of Holes
4
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Specific Pipe Fitting Shape
Flange
Max. Steam Pressure
300 psi
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
FNPT
Number of Bolt Holes
4
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Material Grade
316/316L
Class
Class 300
Type
Forged

Description

The ZORO SELECT - 4381006040 is a forged 316/316L stainless steel threaded flange with an FNPT connection to male National Pipe Thread (NPT) threads, forming a bolted flange joint without welding. It is constructed from forged 316 stainless steel (316/316L) and has a Class 300 pressure class. It features a raised face connection surface and conforms to ASTM-SA182, ANSI B16.5, and ASME B1.20.1 standards. The flange facilitates assembly and disassembly in piping systems where welding or heat application is impractical. Key Features:

  • Nominal Pipe Size: 1 1/2 in
  • Maximum Operating Pressure: 720 psi
  • Maximum Steam Pressure: 300 psi
  • Flange Outside Diameter: 6 1/8 in
  • Bolt Circle Diameter: 3 7/8 in
  • Number of Bolt Holes: 4 with 7/8 in diameter each
  • Flange Thickness: 3/4 in
  • Connection Type: Female National Pipe Thread (FNPT)
  • Material: Forged 316 Stainless Steel (grade 316/316L)
  • Product Type: Threaded Flange
  • Pressure Class: Class 300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.