
Lock Nut, #12-24, Nylon, Black Zinc, 0.225 in Ht, 4000 PK
Mfr # 12NSTBZ
Zoro # G2451712
product price:Â $474.99
/pk 4000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Hex Type
Standard Hex
Material
Nylon
Finish
Black Zinc
Hex Height
0.225 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12NSTBZ
Zoro #
G2451712
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Hex Height
0.225 in
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Black Zinc
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NTE
Description
Lock Nuts,12-24 NTE NYLON INSER,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.