Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 7/64", PK15
- Mfr # FLHHI031-015P
- Zoro # G022962406
product price:Â
$
16.89
/pk of 15, $1.13/ea
Key Features
Lock Type
Flex Top
Hex Height
7/64 in
Hex Type
Heavy Hex
Material
Steel
Product Type
Lock Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHHI031-015P
- Zoro #
- G022962406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 7/64 in
- Hex Width
- 35/64 in
- Thread Size
- 5/16"-18
Details
- Lock Type
- Flex Top
- Hex Type
- Heavy Hex
- Material
- Steel
- Product Type
- Lock Nut
- Item
- Lock Nut
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Shell Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/16 In.-18, Hex Width 35/64 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.