
Lock Nut, 5/8"-11, Steel, Wax, 100 PK
Mfr # 62NXH
Zoro # G2454013
product price:Â $529.99
/pk 100, $5.30/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Hex Type
Standard Hex
Material
Steel
Finish
Wax
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62NXH
Zoro #
G2454013
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,5/8-11 NUT FLEx FULL H,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.