Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK

  • Mfr # U04100.056.0500

  • Zoro # G2458023

CAD Available

product price:  $6.49
/pk 5, $1.30/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.056.0500
Zoro #
G2458023
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Fastener Length
5 in
Head Width
13/16 in
Head Height
23/64 in
Min. Thread Length
1 3/8 in
Drive Size
13/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
9/16"-12
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04100.056.0500 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Material: This screw is made from steel which is known for its strength, durability, and corrosion resistance in various industrial applications.
  • Finish: The product features a black oxide finish that may contribute to its durability and compatibility with certain environments or materials.
  • Fastener Length: With a length of 5 inches, this suggests the depth at which it could potentially be inserted into material for fastening purposes.
  • Material Grade/Class: The Grade 8 classification provides an indication of potential strength, hardness and resistance properties of this cap screw.
  • Tensile Strength: A tensile strength rating of up to 150000 psi gives an indication about possible levels of durability and suitability across different industrial applications prior to any failure occurring.
  • Thread Direction & Size: Right-hand thread direction implies tightening when turned clockwise; the specified thread size (9/16"-12) should correspond with appropriate nuts or holes intended for secure fastening
  • Globally Sourced: This product has been procured from international manufacturers offering diverse range options in terms of quality standards and pricing tiers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.