Coupling Brass Coupling, 1/2 in Female NPT X 1/2 in Female NPT, 10 PK

  • Mfr # 6CTE9

  • Zoro # G2459195


product price:  $50.29
/pk 10, $5.03/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6CTE9
Zoro #
G2459195
UPC #
190735925546
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Thread Size
1/2-14
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Basic Fitting Shape
Coupling
Max. Pressure
1200 psi
Standards
ASME B1.20.3, SAE J530
Temp. Range
-65 Degrees to 250 Degrees F
Color
Yellow
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Class
Class 150

Description

Coupling, Brass, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.